Skip Content

C3
SUPERCOOL

A/C 134a Charge and Ester Lube,14 Oz

  • Item # 4LTU2
  • My Part #
  • Mfr. Model # 9473
  • Catalog Page # N/A
  • UNSPSC # 47131828
A/C 134a Charge and Ester Lube,14 Oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Conditioning Speedy Charge from TSI Supercoolâ„¢ is an extreme-performance, multipurpose maintenance choice for high-mileage vehicles. Its quick and easy a/c system charge adds oil and R134a refrigerant. UV dye will help you identify leaks in air conditioning system components under ultraviolet light. And a leak sealer helps stop leaks on rubber hoses, gaskets, seals, and all types of O-rings, including HNBR, nitrile, and neoprene.

View More

Technical Specs

  • Item A/C 134a Charge and Ester Lubricant
  • Size 14 oz.
  • Size/Net Weight 14 oz.
  • Color Yellow/Green Tint
  • Container Type Can
  • Appearance Clear Liquid and Gas
  • Boiling Point (F) R134A is -40 F and Synthetic Hydrocarbon Blend is 570
  • Flash Point (F) Greater Than 440
  • Specific Gravity 0.85 to .089 Synthetic Hydrocarbon Blend
  • Viscosity Index 100
  • For Use With R134a
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.