Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SUPERCLEAN

Non-Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item# 3ZLD6
  • Mfr. Model# 100725
  • Catalog Page# 939
  • UNSPSC# 47131828
Non-Solvent Cleaner/Degreaser, 5 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $74.55 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SUPER CLEAN® cleaner/degreaser is a multipurpose cleaner for removing grease, oil, wax, tar, and dirt on contact. This concentrated, biodegradable is low foaming, ideal for cleaning floors, degreasing engines, automotive parts, tools, bathrooms, walls, and countertops—leaves surfaces clean. Use full strength or diluted. Apply with sprayer, mop, brush, pressure washer, or scrubbing machine. Unscented.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Degreaser Application Fleet/Vehicle
  • Degreaser Container Type Pail
  • Degreaser Container Size 5 gal.
  • Degreaser Solvent Base Non-Solvent
  • Degreaser NSF Rating Not Rated
  • Degreaser VOC Range Less than or equal to 10% / 10 g/L
  • Degreaser Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Unscented
  • VOC Content Less than 4%
  • Standards UN3266, CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE, SODIUM METASILICATE), 8, PG II
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.