Skip Content

ST
SUPERCLEAN

Non-Solvent Cleaner/Degreaser, 1 gal. Jug

  • Item # 3ZLD2
  • My Part #
  • Mfr. Model # 101723
  • Catalog Page # 939
  • UNSPSC # 15121509
Cleaner-Degreaser,Multi-Purpose,1 Gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.45 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SUPER CLEAN® cleaner/degreaser is a multipurpose cleaner for removing grease, oil, wax, tar, and dirt on contact. This concentrated, biodegradable is low foaming, ideal for cleaning floors, degreasing engines, automotive parts, tools, bathrooms, walls, and countertops—leaves surfaces clean. Use full strength or diluted. Apply with sprayer, mop, brush, pressure washer, or scrubbing machine.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Fleet/Vehicle
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Cleaner Solvent Base Non-Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Unscented
  • VOC Content Less than 4%
  • Standards UN3266, CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE, SODIUM METASILICATE), 8, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.