WV
SUPER ROPE CINCH

Red Rope Cinch, 2-1/4" Diameter, 2-3/4" Length, Package Quantity 4

  • Item # 36LN03
  • My Part #
  • Mfr. Model # SRC
  • Catalog Page # N/A
  • UNSPSC # 31162108
Red Rope Cinch, 2-1/4" Diameter, 2-3/4" Length, Package Quantity 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.30 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Super Rope Cinch® is designed to help secure items without tying a knot. To use, simply insert the rope, hold the base firmly, and twist.

View More

Technical Specs

  • Item Rope Cinch
  • End Type Open
  • Length 2-3/4"
  • Diameter 2-1/4"
  • Body Material Acetal
  • Color Red
  • For Use With 3/8" to 5/8" Rope
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Red Rope Cinch, 2-1/4 In Diameter, 2-3/4 In Length, Package Quantity 4 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Works very well on 1/4 - 5/8ths rope. I heard about using the half hitch method to really hold something heavy and it works perfectly! You can Google “Super Rope Cinch Test Report” to find out how to use the half hitch method. It just doesn’t get any easier than using the SRC and it’s USA made!
Date published: 2017-11-08
  • y_2018, m_9, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36LN03, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.