Skip Content

DG
SUPER MET-AL MARKER

Removable Paint Marker, Paint-Based, Reds Color Family, Fine Tip, 1 EA

  • Item # 16X065
  • My Part #
  • Mfr. Model # 07110
  • Catalog Page # N/A
  • Catalog Group # H4944
  • UNSPSC # 44121708
Paint Marker, Removable, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Paint Marker
  • Marking Tool Surface Material Fabric,Glass,Metal,Plastic,Rubber,Stone,Wood
  • Marker Type Removable
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Reds
  • Marking Tool Tip Size Group Fine
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Marking Tool Tip Shape Bullet
  • Series Pump Action(R)
  • Standards OSHA, ASTM D-4236
  • Tip Size 3/32"
  • Color Red
  • Features No V.O.C.s, Non-Slip Rubber Grip, Waterbase Formula, No Ghosting on Non-Porous Surfaces
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms