Skip Content

DG
SUPER MET-AL MARKER

Pump Action Paint Marker Tip, 1 EA

  • Item # 3TFT6
  • My Part #
  • Mfr. Model # 04034
  • Catalog Page # N/A
  • Catalog Group # D6094
  • UNSPSC # 60121508
Pump Action Paint Marker,Fiber Tip,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For fabrication marks prior to galvanizing. Marks on wet and oily surfaces. Stays on during fabrication process; comes off completely during dip process.

View More

Technical Specs

  • Item Pump Action Paint Marker
  • Marking Tool Surface Material Ceramic,Concrete,Glass,Metal,Plastic,Rubber,Stone,Wood
  • Standards OSHA, ASTM D-4236
  • Tip Size Medium
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms