Skip Content

DG
SUPER MET-AL MARKER

Permanent Industrial Marker, Paint-Based, Yellows Color Family, Jumbo Tip, 1 EA

  • Item # 16X080
  • My Part #
  • Mfr. Model # 07601
  • Catalog Page # N/A
  • Catalog Group # H4894
  • UNSPSC # 44121708
Industrial Marker,Permanent,Jumbo,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Industrial Marker
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Yellows
  • Marking Tool Tip Size Group Jumbo
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Marking Tool Surface Material Concrete,Fabric,Glass,Metal,Plastic,Rubber,Stone,Wood
  • Marking Tool Tip Shape Chisel
  • Tip Size Jumbo
  • Tip Material Fiber
  • Actuation Type Pump
  • Features Wide Nib Delivers Thick, Heavy Lines, Water, Weather and Fade-Resistant Marks
  • Standards OSHA, ASTM D-4236
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.