DG
SUPER MET-AL MARKER

Permanent High Temperature Marker, Paint-Based, Yellows Color Family, Fine Tip, 1 EA

  • Item # 22XT81
  • My Part #
  • Mfr. Model # 04505-YELLOW
  • Catalog Page # N/A
  • Catalog Group # H4901
  • UNSPSC # 44121708
Permanent High Temperature Marker, Paint-Based, Yellows Color Family, Fine Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Super Met-al® high-temperature markers feature oilbased paint and are formulated to mark nonporous surfaces exposed to extreme, high-temperature conditions. The Pump Action® design controls paint flow to reversible, replaceable nibs. Apply marks at room temperature to metal, glass, and ceramic surfaces. On ceramics, marks fuse to the surface after heating.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item High Temperature Marker
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Yellows
  • Marking Tool Tip Size Group Fine
  • Min. Temp. -50 Degrees F
  • Max. Temp. 2000 Degrees F
  • Series Super Met-al(R)
  • Marking Tool Surface Material Ceramic,Glass,Metal
  • Marking Tool Tip Shape Bullet
  • Tip Size Fine
  • Tip Material Metal
  • Actuation Type Pump
  • Features Great for Marks on Non-Porous Surfaces, Marks Become Permanent and Fused to The Surface
  • Standards OSHA, ASTM D-4236
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.



  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.