Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SUPER MET-AL MARKER

Permanent High Temperature Marker with Fine Tip Size, White

  • Item# 22XT80
  • Mfr. Model# 04505-WHITE
  • Catalog Page# N/A
  • Catalog Group# H4901
  • UNSPSC# 44121708
Permanent High Temperature Marker with Fine Tip Size, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $4.05 / each

Price $13.99

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Met-al® high-temperature markers feature oilbased paint and are formulated to mark nonporous surfaces exposed to extreme, high-temperature conditions. The Pump Action® design controls paint flow to reversible, replaceable nibs. Apply marks at room temperature to metal, glass, and ceramic surfaces. On ceramics, marks fuse to the surface after heating.

View More

Technical Specs

  • Item High Temperature Marker
  • Marker Type Permanent
  • Tip Size Fine
  • Color White
  • Temp. Range -50 Degrees to 2000 Degrees F
  • NSF Certified No
  • Tip Style Fine Line
  • Tip Material Metal
  • Actuation Type Pump
  • Base Material Oil
  • Features Great for Marks on Non-Porous Surfaces, Marks Become Permanent and Fused to The Surface
  • Standards OSHA, ASTM D-4236
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.