Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SUPER MET-AL MARKER

Permanent High Temperature Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 16X095
  • My Part #
  • Mfr. Model # 04501-White
  • Catalog Page # N/A
  • Catalog Group # H4893
  • UNSPSC # 44121708
Permanent High Temperature Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Super Met-al® high-temperature markers feature oilbased paint and are formulated to mark nonporous surfaces exposed to extreme, high-temperature conditions. The Pump Action® design controls paint flow to reversible, replaceable nibs. Apply marks at room temperature to metal, glass, and ceramic surfaces. On ceramics, marks fuse to the surface after heating.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item High Temperature Marker
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Whites
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -50 Degrees F
  • Max. Temp. 2000 Degrees F
  • Marking Tool Surface Material Ceramic,Glass,Metal
  • Marking Tool Tip Shape Bullet
  • Tip Size Medium
  • Tip Material Fiber
  • Actuation Type Pump
  • Features Non-Slip Rubber Grip
  • Standards OSHA, ASTM D-4236
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.