Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SUPER MET-AL MARKER

Marker, Yellow

  • Item# 1UH90
  • Mfr. Model# 1296-1324
  • Catalog Page# 3080
  • Catalog Group# D6095
  • UNSPSC# 44121708
Marker,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $4.52 / each

Price $4.76

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The super MET-Al professional grade marker marks on any surface or material. The weather-resistant paint is formulated to mark on wet, slippery surfaces. Metal tip. Squeeze to control the flow of paint.

View More

Technical Specs

  • Item Super Metal Industrial Marker
  • Color Yellow
  • Tip Size Fine Line
  • Temp. Range -50 to 150 Degrees F
  • Standards OSHA, ASTM D-4236
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by with a little practice you can write almost as good as with an ink pen. Writes in most temperatures and surfaces. I have used these for years to date and describe commercial repair and maintenance work indoors and outside. My marks have lasted for years even in direct sunlight. It is a five star product July 1, 2015
  • 2016-10-31 T19:15:39.139-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UH90, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.