NH
SUPER LUBE

Synthetic Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 32-46

  • Item # 44N759
  • My Part #
  • Mfr. Model # 53050
  • Catalog Page # N/A
  • UNSPSC # 12181601
Synthetic Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 32-46 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $394.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal as a food-grade chain lubricant, rust inhibitor, and in dripping, misting, and spindle oil applications. Excellent for use in electric motors and sintered bearings.

View More

Technical Specs

  • Series Oil w/o PTFE (Extra Lightweight Oil)
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 32-46
  • SAE Grade 75W
  • Base Oil Synthetic
  • Container Size 5 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • Viscosity Index 129.25
  • Flash Point 428 Degrees F
  • Pour Point -40 Degrees C
  • Container Style Pail
  • Color Clear
  • Timken OK Load 20 lb.
  • Standards NSF H1, Meets Former USDA H1 Guidelines
  • Application Food Grade Compressors, Food Grade Hydraulics,General Light Oil Applications, Textile Spindles, Grinder Arbor Bearings, Ring Oiled Bearings, Wick Feeds, Bottle and Air Line Oilers, Oil Cups, Enclosed Chains, Light Circulating Systems and Food Grade Chain Lubricant.
  • Four-Ball Wear Less Than0.5mm
  • Specific Gravity 0.84 at 60 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.