Navigation Menu New

Access My Account, Order History, Lists and more here.

44N758 53040 UNSPSC # 12181601

Tap image to zoom.

Roll over image to zoom.

Synthetic Hydraulic Oil, 1 gal Bottle, ISO Viscosity Grade : 32-46

  • Item # 44N758
  • Mfr. Model # 53040
  • UNSPSC # 12181601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ideal as a food-grade chain lubricant, rust inhibitor, and in dripping, misting, and spindle oil applications. Excellent for use in electric motors and sintered bearings.

Technical Specs

  • Series Oil w/o PTFE (Extra Lightweight Oil)
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 32-46
  • SAE Grade 75W
  • Base Oil Synthetic
  • Container Size 1 gal
  • NSF Rating H1 Food Grade
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • Viscosity Index 175
  • Flash Point 450 Degrees F
  • Pour Point -40 Degrees C
  • Container Style Bottle
  • Color Translucent
  • Standards Meets Former USDA H1 Guidelines, NSF H1
  • Application Bottle and Air Line Oilers, Enclosed Chains, Food Grade Chain Lubricant, Food Grade Compressors, Food Grade Hydraulics, General Light Oil Applications, Grinder Arbor Bearings, Light Circulating Systems, Oil Cups, Ring Oiled Bearings, Textile Spindles, Wick Feeds
  • Four-Ball Wear Less Than0.5mm
  • Specific Gravity .89 at 60 Degrees F

Ideal as a food-grade chain lubricant, rust inhibitor, and in dripping, misting, and spindle oil applications. Excellent for use in electric motors and sintered bearings.

Back to Top