TP
SUPER LUBE

Synthetic Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 150

  • Item # 44N753
  • My Part #
  • Mfr. Model # 51550
  • Catalog Page # N/A
  • UNSPSC # 12181601
Synthetic Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 150 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,137.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 431.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blend of synthetic PAO oil with suspended PTFE powder and other heavy-duty additives to help protect against corrosion, friction, rust, and wear.

View More

Technical Specs

  • Series Oil with Syncolon(R) (PTFE)
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 150
  • SAE Grade 85W
  • Base Oil Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -45 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • Viscosity Index 145
  • Flash Point 428 Degrees F
  • Pour Point -34 Degrees C
  • Container Style Drum
  • Color White
  • Timken OK Load 40 lb.
  • Standards NSF H1, Meets Former USDA H1 Guidelines
  • Application Plain, anti-friction and roller bearings, Machine ways, Machine tools, Centralized lubricating systems, Machine tools, Straight, helical, bevel and spiral gears, Enclosed industrial gears, Chains, Gear head motors and Conveyors.
  • Four-Ball Wear Less Than0.5mm
  • Specific Gravity 0.89 at 60 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.