NC
SUPER LUBE

Silicone Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 5000

  • Item # 45NA69
  • My Part #
  • Mfr. Model # 56505
  • Catalog Page # N/A
  • UNSPSC # 12181602
Silicone Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $525.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Series Silicone Oil 5000 cSt
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 5000
  • Base Oil Silicone
  • Container Size 5 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -58 Degrees F
  • Max. Operating Temp. 392 Degrees F
  • Flash Point 572 Degrees F
  • Pour Point -45 Degrees C
  • Container Style Pail
  • Color Clear
  • Timken OK Load Not Specified
  • Standards NSF H1, Meets Former USDA H1 Guidelines
  • Application Dielectric Fluids, Damping Fluids, Heat Transfer Fluid, Water Repellant Treatment, Mold Release Agent,O-Rings,Grommets, Elastomer or Plastic on Metal Lubricant, High Temperature Oil Baths
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.97 at 25 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.