Skip Content

C3
SUPER LUBE

Cable and Wire Pulling Lubricant, 32 oz. Squeeze Bottle, Water Chemical Base, Amber Color

  • Item # 45NA76
  • My Part #
  • Mfr. Model # 80320
  • Catalog Page # N/A
  • UNSPSC # 15121520
Electrical Pulling Compound,Bottle,32oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Cable and Wire Pulling Lubricant
  • Lubricant Container Squeeze Bottle
  • Container Size 32 oz.
  • Lubricant NSF Rating Not Rated
  • Chemical Base Water
  • Lubricant Additives Propelene Glycol
  • Max. Operating Temp. 220 Degrees F
  • Min. Operating Temp. -15 Degrees F
  • Net Weight 32 oz.
  • Color Amber
  • Specific Gravity 0.95
  • VOC Content 0%
  • Application For Roller Chains On Oven Conveyors, Paint Lines and Drying Ovens, Bakery Oven Chains, Sealed for Life Units
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.