Skip Content

ST
SUPER LUBE

Dry Film Lubricant, -40°F to 500 Degrees F, PTFE, 5.25 oz. Aerosol Can

  • Item # 45NA63
  • My Part #
  • Mfr. Model # 11006
  • Catalog Page # 2499
  • UNSPSC # 15121514
Dri-Film PTFE,Aerosol,Can,5.25 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Lube® DRI-FILM lubricant with Syncolon® (PTFE) cleans and penetrates then quickly evaporates leaving behind a coating of powder. Low coefficient of friction provides excellent lubrication for wood, paper, glass, rubber, fabric, leather, vinyl, metal, and most plastics not under stress. Forms natural insulating barrier when used on electronics.

View More

Technical Specs

  • Lubricant Type Dry Film Lubricant
  • Item Dry Film Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Dry
  • Lubricant Additives PTFE
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 5.25 oz.
  • Lubricant Color White
  • Net Weight 5.25 oz.
  • Chemical Base PTFE
  • Flash Point -155 Degrees F
  • VOC Content Exempt
  • Application Industrial Slides, Glides, Intricate Clockworks, Door Locks, Lock Cylinders, Chains, Cable Swivels, Tools, Mold Release, Pipe Fittings, Door, Trunk Hinges, Precision Instruments, High Speed Machinery, Zippers
  • Standards NSF Registered, Category Code H-1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.