Skip Content
ST
SUPER LUBE

Air Tool Lubricant, 4 oz. Container Size

  • Item # 44N761
  • My Part #
  • Mfr. Model # 12004
  • Catalog Page # 2499
  • UNSPSC # 15121520
Air tool lubricant,4 Oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Lube® air tool lubricant is formulated to meet the special requirements of industrial, commercial, household, and agricultural tools. Lubricates, absorbs water, and minimizes ice buildup and frost in air tools. Blended rust and corrosion inhibitors and a synthetic base fluid oil reduce wear and allow operation of air tools at temperatures as low as -40°F.

View More

Technical Specs

  • Item Air Tool Lubricant
  • Container Size 4 oz.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • Flash Point 428 Degrees F
  • Container Type Bottle
  • Color Translucent
  • Standards NSF Registered, Category Code H1
  • Application Excellent for bearings and sliding surfaces; displaces moisture in electrical applications.
  • Specific Gravity 0.83
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.