Skip Content
TP
SUPER GRIT

6"H Men's Overboots, Plain Toe Type, Natural Rubber Upper Material, Black, Size XL

  • Item # 34WJ90
  • Mfr. Model # 13255
  • Catalog Page # N/A
  • Catalog Group # J0002
  • UNSPSC # 53112101
6"H Men's Overboots, Plain Toe Type, Natural Rubber Upper Material, Black, Size XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $60.78 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Overboots
  • Gender Men's
  • Size XL
  • Fits Shoe Size 13 to 14
  • Waterproof Yes
  • Closure Type Snap Tab
  • Toe Type Plain
  • Metatarsal Guard No
  • Height 6"
  • Color Black
  • Upper Material Natural Rubber
  • Midsole Material Natural Rubber
  • Outsole Material Natural Rubber
  • Footwear Sole Pattern Bars w/Grit
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.