Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUPER GLUE

Steel Repair Cement, 1 Oz Tube, Gray

  • Item# 3EHR8
  • Mfr. Model# T-SR48
  • Catalog Page# 2788
  • UNSPSC# 31201605
Steel Repair Cement,1 Oz Tube,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Steel Repair And Filler
  • Type Steel Repair Cement
  • Size 1 oz.
  • Container Type Tube
  • Color Gray
  • Functional Cure 24 hr.
  • Shear Strength 450 psi
  • Max. Temp. 200 Degrees F
  • Primer No
  • Temp. Range 25 to 200 Degrees F
  • Work Life 10 min.
  • Viscosity Paste
  • Application Repairs Holes And Cracks On Any Steel Or Steel Alloy Object, Use For Car Radiators, Household Objects, Kettles, Mufflers, Pipes
  • Characteristics Resistant To Boiling Water, Oil And Gasoline, Can Be Drilled, Filed, Or Sanded
  • Includes 1-oz. Tube
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.