Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SUPER GLUE

Clear Sealant, 1.4 oz. Tube

  • Item# 3EHT1
  • Mfr. Model# T-PS48
  • Catalog Page# N/A
  • UNSPSC# 31201616
Clear Sealant, 1.4 oz. Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sealant
  • Base Silicone
  • Size 1.4 oz.
  • Container Type Tube
  • Color Clear
  • Flash Point Greater Than 212 Degrees F
  • Full Cure 24 hr.
  • Application Time 10 min.
  • Application Temp. Range 40 Degrees to 150 Degrees F
  • Characteristics Mold and Mildew Resistant, Forms Watertight Weatherproof Seal, Permanently Flexible
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.