Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUPER GLUE

Clear 2g Instant Adhesive, Tube Container Type, 10 to 30 sec. Application Time

  • Item# 3EHP3
  • Mfr. Model# 15187
  • Catalog Page# 2777
  • UNSPSC# 31201616
Clear 2g Instant Adhesive, Tube Container Type, 10 to 30 sec. Application Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.59 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

It only takes a drop! Super Glue makes durable, permanent repairs on a wide range of nonporous materials, including aluminum, ceramic, china, metal, plastics, pottery, rubber, wood, and more. The multipurpose adhesive fills gaps up to 0004" and bonds in seconds.

View More

Technical Specs

  • Item Instant Adhesive
  • Size 2g
  • Container Type Tube
  • Color Clear
  • Application Time 10 to 30 sec.
  • Functional Cure Not Specified
  • Full Cure 24 hr.
  • Temp. Range -65 Degrees to 180 Degrees F
  • Specific Gravity 1.05
  • Adheres To Aluminum, Ceramic, China, Metal, Most Plastics, Pottery, Rubber, Wood
  • Chemical Type Cyanoacrylate
  • VOC Content 20g/L
  • Characteristics Forms Strong Bonds In Tight Joints Between Clean Breaks Or Smooth Surfaces, Best Used With Non-Porous Application Parts, Instant Bond And Sets In Seconds
  • Viscosity 40 cPs
  • Tensile Strength 2500 psi
  • Standards Meets MIL-A-46050C Type II Class 1
  • Gap Fill 0.004"
  • Application For Well-Ventilated Area
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.