Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SUPER GLUE

Epoxy Adhesive, 1.00 oz. Syringe, Yellow, Work Life: 1 hr.

  • Item # 1FBH2
  • My Part #
  • Mfr. Model # 15206
  • Catalog Page # N/A
  • UNSPSC # 31201610
Epoxy Adhesive, 1.00 oz. Syringe, Yellow, Work Life: 1 hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Quick Set
Bonds to wood, ceramic, pottery, metal, fabric, and tile.
Anchor-Tite™ Marine
Effective in and under fresh and salt water. Vibration- and shock-resistant. Use for boats, bumpers, gutters, and water pumps.
Epoxy Adhesives
Pacer Epoxy and Fiberglass Adhesives
Epoxy Adhesives
• 2-part Mix ratio 1:1

View More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • Container Type - Adhesives Syringe
  • Size 1.00 oz.
  • Work Life 1 hr.
  • Full Cure 7 days
  • Epoxy Color Yellow
  • Epoxy Max. Temp 200 Degrees to 249 Degrees F
  • Temp. Range (F) -40 Degrees to 200 Degrees
  • Mixing Ratio 1:1
  • Shear Strength (PSI) 2000
  • Application Works In Around and Under Water, Sinks, Gutters, Tarps, Bumpers, Pipes, Masonry, Pools, Spas and Tanks
  • Type Underwater Application, Remains Waterproof
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms