Skip Content

DV
SUPER GLUE

Epoxy Adhesive, 2g Tube, Yellow, Work Life: 1 hr.

  • Item # 6KWE3
  • My Part #
  • Mfr. Model # 15368-12
  • Catalog Page # N/A
  • UNSPSC # 13111001
Epoxy,Anchor-Tite,Waterproof,(2)-2gTubes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Quick Set
Bonds to wood, ceramic, pottery, metal, fabric, and tile.
Epoxy Adhesives
• 2-part Mix ratio 1:1
Anchor-Tite Waterproof Epoxy
Adhesive can be applied to substrates in open air, in humid environments, or even underwater. Excellent for marine applications. Bonds to PVC, ABS, and most metal surfaces.
Note: Not recommended for bonding copper, polyethylene, polypropylene, or vinyl.

View More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Metal,Plastic
  • Epoxy Container Tube
  • Size 2g
  • Work Life 1 hr.
  • Functional Cure 4 hr.
  • Full Cure 7 days
  • Epoxy Color Yellow
  • Epoxy Max. Temp 200 Degrees to 249 Degrees F
  • Temp. Range (F) -40 Degrees to 200 Degrees
  • Mixing Ratio 1:1
  • Shear Strength (PSI) 2000
  • Application Small Jobs, Underwater Or In The Presence Of Water
  • Coverage Dependent on Substrate
  • Includes 2 Tubes: Part A and Part B
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products