Skip Content

ST
SUPER GLUE

Epoxy Adhesive, 2g Tube, White, Work Life: 5 min.

  • Item # 6KWE2
  • My Part #
  • Mfr. Model # 15362-12
  • Catalog Page # N/A
  • UNSPSC # 13111001
Epoxy Adhesive, 2g Tube, White, Work Life: 5 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick Set
Bonds to wood, ceramic, pottery, metal, fabric, and tile.
Epoxy Adhesives
• 2-part Mix ratio 1:1
Gel - Quick Set
Formulated specifically for use on porous substrates such as fabrics and ceramics.

View More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Ceramic
  • Container Type - Adhesives Tube
  • Size 2g
  • Work Life 5 min.
  • Functional Cure 1 hr.
  • Full Cure 24 hr.
  • Epoxy Color White
  • Epoxy Max. Temp 300 Degrees F and Above
  • Temp. Range (F) -32 Degrees to 300 Degrees
  • Mixing Ratio 1:1
  • Shear Strength (PSI) 1500
  • Application Small Jobs
  • Coverage Dependent on Substrate
  • Type Quick Setting Gel
  • Includes 2 Tubes: Part A and Part B
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Epoxy Adhesive, 2g Tube, White, Work Life: 5 min. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I have used this product twice now and it performed exactly as advertised. Since I had to hold the pieces in place while the epoxy set, the five minute pot life was a plus. The strength of this material when cured has been very good and there does not appear to be any degradation of the parent materials.
Date published: 2015-11-04
  • y_2018, m_6, d_24, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6KWE2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.