Skip Content

ST
SUPER GLUE

Clear 5g Instant Adhesive, Dispenser Container Type, 10 to 30 sec. Begins to Harden

  • Item # 3EHP4
  • My Part #
  • Mfr. Model # 19026
  • Catalog Page # 2280
  • UNSPSC # 31201616
Instant Adhesive,5g Dispenser,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.08 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Instant Adhesive
  • Size 5g
  • Container Type Dispenser
  • Color Clear
  • Begins to Harden 10 to 30 sec.
  • Functional Cure Not Specified
  • Full Cure 24 hr.
  • Temp. Range -65 Degrees to 180 Degrees F
  • Specific Gravity 1.05
  • Adheres To Aluminum, Ceramic, China, Wood, Leather, Metal, Most Plastics, Pottery, Rubber, Vinyl
  • Chemical Type Cyanoacrylate
  • VOC Content 20g/L
  • Characteristics Quick-Setting For Oily And Dirty Surfaces, Bonds Porous And Non-Porous Materials, Precision Applicator Allows For Continuous Stream Or Single Drop Control, Works On Vertical Surfaces
  • Viscosity Gel
  • Tensile Strength 2750 psi
  • Standards NA
  • Gap Fill 0.020"
  • Application For Well-Ventilated Area
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Clear 5g Instant Adhesive, Dispenser Container Type, 10 to 30 sec. Begins to Harden is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I had high hopes for this product. I ordered 10. I tried 1 following directions and nothing came out. I thought I may have not tightened down enough so I turned it more until I heard a "pop". Still nothing came out. I tried with 2 more and still nothing. I took 1 apart to see why and the piercing tip is too short, none of them would pierce the seal. I know tightened it down enough because the little tube inside was twisted around and the glue was coming out of the bottom. I took the piercing tip off and the seal was only dented. NEVER AGAIN.
Date published: 2015-05-20
  • y_2017, m_12, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3EHP4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.