Skip Content


0.06 fl. oz. Glass Adhesive with Temp. Range of -40 to 150 Degrees F, Clear

  • Item # 3EHR6
  • My Part #
  • Mfr. Model # GR-48
  • Catalog Page # 2235
  • UNSPSC # 31201616
Glass Adhesive,UV Cure,0.06 oz Tube,Clr close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Repair Putties
• 1:1 mixing ratio
Glass Adhesive
Cures when exposed to UV light; remains clear after cure.
Repair Filler and Adhesives

View More

Technical Specs

  • Item Glass Adhesive
  • Type UV Cure Adhesive Glass
  • Size 0.06 fl. oz.
  • Color Clear
  • Functional Cure 24 hr.
  • Temp. Range -40 to 150 Degrees F
  • Work Life 5 sec.
  • Viscosity 20cps
  • Application Bonds Glass to Glass, Glass to Ceramic, Glass to Metal, Glass to Plastic
  • Characteristics Water Resistant, Dries Crystal Clear, Dries In 10 Minutes Following UV Exposure
  • Includes 0.06-fl. oz. Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.