Skip Content

ST
SUPCO

Universal Humidifier Solenoid Valve Replacement Kit, 24 V; For Use With Replacing OEM Soleinoid Valv

  • Item # 38ZC84
  • My Part #
  • Mfr. Model # SUHS24
  • Catalog Page # 3091
  • UNSPSC # 31251510
Universal Humidifier Solenoid Valve Replacement Kit, 24 V; For Use With Replacing OEM Soleinoid Valv close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Supco® universal humid solenoid replaces many of the most popular direct OEM solenoid valves. Easy "wrench-in" installation. Adjustable water flow valve. Includes solenoid valve, mounting bracket, and fittings to replace existing valve.

View More

Technical Specs

  • Item Universal Humidifier Solenoid Valve Replacement Kit, 24 V
  • Type Replaces Aprilaire 4040, General 990-53, Honeywell 320016939-002, Skuttle A01-0814-148
  • For Use With Replacing OEM Soleinoid Valves Used on Humidfiers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.