Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SUPCO

Refrigeration Defrost Thermostat, SPST

  • Item# 3CHK2
  • Mfr. Model# ML80
  • Catalog Page# 3081
  • UNSPSC# 41112209
Refrigeration Defrost Thermostat,SPST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $6.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Supco® refrigeration defrost thermostat can be used as an exact OEM replacement for most refrigerators and ice makers. Moisture resistant. SPDT switch opens on rise. 120/240V.

View More

Technical Specs

  • Item Thermostat
  • Type Defrost Termination Thermostat
  • Switch Action Open on Rise
  • Switch Type SPST
  • Temp. Range (F) 80 to 30
  • Element Type Bi-metal
  • Contact Rating Volts AC 120
  • Switch Amp Rating 10
  • Leads 12" (305Mm) #18 Awg, 16/30, Stranded Copper Wire With 1/32" (0.8Mm) Thick 105 Degrees C Pvc Odorless Insulation Stripped 1/2"
  • Quick Connect Terminals No
  • Diameter 1"
  • Switch Closes @ (F) 50
  • Switch Opens @ (F) 80
  • Differential 30 +/-4 Degrees F
  • Mounting Location Surface Flush Mount Evaporator Compartment
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.