Skip Content
ST
SUPCO

Thermostat, Replacement, Differential 20

  • Item # 2FBY5
  • Mfr. Model # SL5709
  • Catalog Page # 3081
  • UNSPSC # 41112209
Thermostat,Replacement,Differential 20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $51.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Supco® refrigeration defrost thermostat can be used as an exact OEM replacement for most refrigerators and ice makers. Moisture resistant. SPDT switch opens on rise. 120/240V.

View More

Technical Specs

  • Item Thermostat
  • Type Three Wire Fan And Defrost Terminator
  • Switch Action Open/Close On Rise
  • Switch Type SPDT
  • Temp. Range (F) 55 to 35
  • Element Type Bi-metal
  • Contact Rating Volts AC 120
  • Switch Amp Rating 25
  • Leads 3 Wire With Spade Terminals
  • Quick Connect Terminals Yes
  • Diameter 1"
  • Switch Closes @ (F) 35
  • Switch Opens @ (F) 55
  • Differential 20
  • Mounting Location Surface Flush Mount Evaporator Compartment
  • Mounting Method Two Screw Mounting Holes
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.