Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUPCO

Temperature Alarm, -10 to 80F

  • Item# 3T186
  • Mfr. Model# TA2
  • Catalog Page# N/A
  • UNSPSC# 46171604
Temperature Alarm,-10 to 80F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $105.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Supco® temperature alarm is a reliable, inexpensive alarm for refrigerators and freezers. Just flip a switch to activate alarm on a rise or fall in temperature. Easy-to-read, backlit display shows current temperature, alarm status, over/under mode indicator, alarm set point, and temperature (°F or °C). Built-in terminals for remote alarm or telephone dialer connection, AC adapter, and switch for "No delay" or "1-hour delay."

View More

Technical Specs

  • Item Temperature Alarm
  • Temp. Range -10 Degrees to 80 Degrees F
  • Cord Length 72"
  • Power Source 120VAC
  • Width 3"
  • Height 4-7/8"
  • Depth 1-5/8"
  • Indication Audible and Visual
  • Includes Sensor Wire and Instructions
  • Time Delay 0 or 1 Hr.
  • Contact Rating 5A @ 120VAC
  • Alarm Setting Activate on Temp Rise or Fall
  • Features Can Be Connected to Phone Dialer, Cord Length May Be Extended With Any 24AWG Stranded Wire, May Be Connected To a Remote Alarm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by very poor quality....switch broke off of circuit board while trying to install October 20, 2012
  • 2016-08-23 T00:18:25.080-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3T186, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.