Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUPCO

Limit Thermostat, Auto Rollout, 120/240V

  • Item# 2FBY8
  • Mfr. Model# SLS160
  • Catalog Page# N/A
  • UNSPSC# 41112209
Limit Thermostat,Auto Rollout,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snap Disc Control
  • Type Limit, Automatic Reset
  • Switch Action Open on Rise
  • Switch Type SPST
  • Temp. Range (F) 120 to 160
  • Height (In.) 1-1/4
  • Width (In.) 3/4
  • Depth (In.) 3/4
  • Circuit #1 Switch Closes @ (F) 120
  • Circuit #1 Switch Opens @ (F) 160
  • Differential 40
  • Inductive Amps @ 120V 3
  • Inductive Amps @ 240V 1.5
  • Resistive Amps @ 120V 15
  • Resistive Rating 240V 10
  • Voltage Range 120 to 240
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.