ST
SUPCO

Hard Start Kit, 208-265 Voltage, 35 Contact Rating (Amps), 3-1/2 to 5 HP

  • Item # 12H940
  • My Part #
  • Mfr. Model # MPR1
  • Catalog Page # 3031
  • UNSPSC # 39121515
Hard Start Kit,  208-265 Voltage,  35 Contact Rating (Amps),  3-1/2 to 5 HP close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Cooling Equipment Relays


$39.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Supco® hard start kit features a 2-wire mechanical potential relay (MPR) and start capacitor. Features voltage sensing, instant re-start, and OEM approved technology.

View More

Technical Specs

  • Item Hard Start Kit
  • Control Volts 208/230-265 VAC
  • Contact Rating (Amps) 35
  • Voltage 208-265
  • Phase 1
  • Hz 60
  • HP 3-1/2 to 5
  • Increased Torque (Oz.-In.) Greater Than 1000 %
  • Temp. Rating (F) -67 to 185
  • Depth 2-1/2"
  • Height 8"
  • Width 2-1/2"
  • For Use With Reciprocating, Scroll, and Rotary Compressors
  • Agency Compliance UL E146162
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.