Skip Content
ST
SUPCO

Hard Start,3 Wire, 1 - 3 Hp

  • Item # 20LP97
  • My Part #
  • Mfr. Model # 3W1
  • Catalog Page # 3092
  • UNSPSC # 26101759
Hard Start,3 Wire, 1 - 3 Hp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Supco® hard start kit or 3-wire mechanical potential relay (MPR) hard start provides an OEM option when the application calls for a hard start. Combines a potential relay and start capacitor for a true 3-wire solution. Features voltage sensing, instant re-start, 35A relay contacts, and quick installation with easy snap bracket. Use with all 208/240V single-phase compressors, scroll compressors, reciprocating compressors, and single- or dual-run capacitors.

View More

Technical Specs

  • Item Hard Start Kit
  • Type Potential Relay, Start Capacitor
  • Control Volts 208 to 240
  • Contact Rating (Amps) 35
  • Voltage 208 to 240
  • Phase 1
  • Hz 50/60
  • HP 1 to 3
  • Depth 6-1/4"
  • Height 2-1/4"
  • Width 2-1/4"
  • Application For Single Phase Air Conditioner or Refrigeration Unit, Hard Start Compressors with Low Voltage Situations
  • For Use With Single Phase Air Conditioner or Refrigeration Unit, Hard Start Compressors with Low Voltage Situations
  • Agency Compliance UL, NATE
  • Includes EZ Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.