Navigation Menu New

Access My Account, Order History, Lists and more here.

48XL44 ET478 UNSPSC # 23171517

SUPCO

Hand Torch with Tip, Gas Powered

  • Item # 48XL44
  • Mfr. Model # ET478
  • UNSPSC # 23171517
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This heat gun features a pistol grip for ergonomic comfort and control.

Tap image to zoom.

Roll over image to zoom.

SUPCO

Hand Torch with Tip, Gas Powered

  • Item # 48XL44
  • Mfr. Model # ET478
  • UNSPSC # 23171517
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This heat gun features a pistol grip for ergonomic comfort and control.

Technical Specs

  • Item Hand Torch with Tip
  • Heat Gun Handle Style Pistol
  • ESD Safe No
  • Temperature Settings Fixed
  • Maximum Temperature 3,700 Degrees F
  • Minimum Temperature 3,500 Degrees F
  • LCD Display No
  • Tool Brand Supco
  • Nozzle Outside Diameter 1.125 in
  • Fuel Type Propane
  • Power Source Gas Powered
  • Features Dual Mode Trigger
  • Heat Control Switch None
  • Number of Pieces 1
  • Overall Height 9 in
  • Overall Length 11 3/4 in
  • Switch Type Trigger
  • Tool Type Hand Torch
  • Tool Weight 0.95 lb
  • Application Commercial and Domestic Refrigeration

This heat gun features a pistol grip for ergonomic comfort and control.

Back to Top