Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SUPCO

Flame Sensor,Mfr. No. LH33WZ514,LP/NG

  • Item # 48XL38
  • My Part #
  • Mfr. Model # FLS013
  • Catalog Page # 3034
  • UNSPSC # 40101833
Flame Sensor,Mfr. No. LH33WZ514,LP/NG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a high-temperature Kanthal® flame rod and ceramic insulator, this SUPCO flame sensor is suitable as a replacement for many popular sensors in furnaces using hot surface and direct spark ignition systems. Sensor can be mounted on multiple burners or adjacent to igniter on other applications .

• Alumina ceramic insulator
• Kanthal flame rod material can withstand temp. up to 1800°F

View More

Technical Specs

  • Item Flame Sensor
  • Type Hot Surface Ignition
  • Electrical Connections 1/4" Quick Connect
  • Probe Length (In.) 3"
  • Bracket Fixed
  • Depth (In.) 7/8"
  • Gas Type LP/NG
  • Height (In.) 1/2"
  • Igniter Warm-Up Time (Sec.) 17
  • Width (In.) 6-1/4"
  • For Use With Flame Sensor,For Mfr. No. LH33WZ514
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.