Navigation Menu New

Access My Account, Order History, Lists and more here.

448R32 3004042 UNSPSC # 30171614

Door and Window Screen: 17 x 14 Mesh Size, 0.025 in Wire Dia., 60 in Wd, 100 ft Lg

  • Item # 448R32
  • Mfr. Model # 3004042
  • UNSPSC # 30171614
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The SunTex® 80 Sun Control Screen is a heavy-duty insect screen that helps block the sun’s heat and glare with approximately 25% openness and approximately 75% UV blockage. Made of strong vinyl-coated polyester, it is mildew, fade, and pet resistant. The screen needs only an occasional cleaning with mild soap and water. It is GREENGUARD Certified for low chemical emissions into indoor air during usage. The screen also has Microban® antimicrobial product protection to help resist bacteria and fungi. Ideal for use as a shading fabric on windows, doors, and porches.

Tap image to zoom.

Roll over image to zoom.

Door and Window Screen: 17 x 14 Mesh Size, 0.025 in Wire Dia., 60 in Wd, 100 ft Lg

  • Item # 448R32
  • Mfr. Model # 3004042
  • UNSPSC # 30171614
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The SunTex® 80 Sun Control Screen is a heavy-duty insect screen that helps block the sun’s heat and glare with approximately 25% openness and approximately 75% UV blockage. Made of strong vinyl-coated polyester, it is mildew, fade, and pet resistant. The screen needs only an occasional cleaning with mild soap and water. It is GREENGUARD Certified for low chemical emissions into indoor air during usage. The screen also has Microban® antimicrobial product protection to help resist bacteria and fungi. Ideal for use as a shading fabric on windows, doors, and porches.

Technical Specs

  • Item Door and Window Screen
  • Screen Material Vinyl Coated Polyester
  • Width 60 in
  • Length 100 ft
  • Wire Dia. 0.025 in
  • Color Black
  • Mesh Size 17 x 14
  • Mesh Size Range Medium

The SunTex® 80 Sun Control Screen is a heavy-duty insect screen that helps block the sun’s heat and glare with approximately 25% openness and approximately 75% UV blockage. Made of strong vinyl-coated polyester, it is mildew, fade, and pet resistant. The screen needs only an occasional cleaning with mild soap and water. It is GREENGUARD Certified for low chemical emissions into indoor air during usage. The screen also has Microban® antimicrobial product protection to help resist bacteria and fungi. Ideal for use as a shading fabric on windows, doors, and porches.

Back to Top