Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ACUITY SUNOPTICS

64" x 76" x 13" Smoke Vent Skylight

  • Item # 19R713
  • Mfr. Model # SVT5060SIGLDGZCC2CL3LENSCLWH165FL10LBUL
  • Catalog Page # N/A
  • UNSPSC # 30171802
64" x 76" x 13" Smoke Vent Skylight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Skylights

Technical Specs

  • Item Smoke Vent Skylight
  • Lens Shape Signature Series
  • Lens Material Acrylic/Acrylic
  • Lens Color Clear/White
  • Glazing Prismatic
  • Frame Finish Mill
  • Snow Load 10 lb./sq. ft.
  • Length 64"
  • Width 76"
  • Height 13"
  • Fits Curb Size 63.63" x 75.63"
  • Features Insulated Thermal Break, Curb Tape, Weather Sweep
  • Includes Stanless Steel Screws
  • Standards NFRC, AAMA, UL
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.