Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY SUNOPTICS

64" x 76" x 19" Skylight

  • Item# 19R707
  • Mfr. Model# SIG 5060 DGZ CC1HVHZ LENSCLWH HVHZ
  • Catalog Page# N/A
  • UNSPSC# 30171801
64" x 76" x 19" Skylight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Skylights

Technical Specs

  • Item Skylight
  • Lens Shape Signature Series
  • Lens Material Polycarbonate/Acrylic
  • Lens Color Clear/White
  • Glazing Prismatic
  • Frame Finish Mill
  • Snow Load Not Specified
  • Length 64"
  • Width 76"
  • Height 19"
  • Fits Curb Size 63.63" x 75.63"
  • Features Insulated Thermal Break, Curb Tape, Weather Sweep
  • Includes Stanless Steel Screws
  • Standards NFRC, AAMA, HVHZ
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.