Skip Content

ST
SUNNYSIDE

Muriatic Acid,1 gal.,Hydrogen Chloride

  • Item # 44ZU25
  • My Part #
  • Mfr. Model # 710G1
  • Catalog Page # N/A
  • UNSPSC # 47131831
Muriatic Acid,1 gal.,Hydrogen Chloride close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.80 / each

Shipping: pkg of 4

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sunnyside muriatic acid is a 20° Baume (31.45%) hydrochloric acid solution used for cleaning and preparing concrete prior to etching, coating, and sealing. Muriatic acid can also be used to lower the pH in pools and spas.

View More

Technical Specs

  • Item Muriatic Acid
  • Base Type Hydrochloric Acid Solution
  • Size 1 gal.
  • VOC Content VOC Free
  • Application Method Brush
  • Contains Hydrogen Chloride
  • Features 31.45% Hydrochloric Acid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.