Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SUNNEX

60 Watt Floorstand Minor Surgical Exam Light with 43,200 Lux Light Output

  • Item# 5ETA2
  • Mfr. Model# TS2015M
  • Catalog Page# 529
  • UNSPSC# 42182601
60 Watt Floorstand Minor Surgical Exam Light with 43,200 Lux Light Output close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,308.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minor Surgical and Examination Lights Tri Star™
Mobile fixture rolls easily between exam rooms on its caster base. Upright stand has 1-hand height adjustment—from 27 to 80"—and a flexible 30" extension arm that allows light to be directed where needed and provides 60" reach. Emits a bright, white light with more than 4000 candles of intensity and 4100K color temp.

View More

Technical Specs

  • Item Minor Surgical Exam Light
  • Medical Lighting Mounting Type Floorstand
  • Lamp Type Halogen
  • Watts 60
  • Voltage 120
  • Color Temp. 4100K
  • Light Output 43,200 Lux
  • Arm Length 27"
  • Color White
  • Adjustable Mobile Stand Raises From 27 to 80" Via One Hand Control For Quick Height Adjustment
  • Lens Clear
  • Overall Reach 80"
  • Cord Length 10 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 18562
  • Includes Mobile Base
  • Beam Angle 10 Degrees
  • Construction Metal/Poly
  • Cord Type Plug In
  • Lamp Included Yes
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.