Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SUNNEX

50 Watt Floorstand Minor Surgical Exam Light with 46,000 Lux Light Output

  • Item# 5ETA1
  • Mfr. Model# PF28016-M
  • Catalog Page# 529
  • UNSPSC# 42182601
50 Watt Floorstand Minor Surgical Exam Light with 46,000 Lux Light Output close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,810.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minor surgical and examination light. MRI-compatible. Made from a combination of nonmagnetic materials and is great for use in any MRI facilities, including imaging centers, radiology departments, and CAT/PET scan labs. A weighted base with casters to provide easy maneuverability. Certified for MRI compatibility, tested to 3 Tesla, nonferrous, and nonmagnetic.

View More

Technical Specs

  • Item Minor Surgical Exam Light
  • Medical Lighting Mounting Type Floorstand
  • Lamp Type Halogen
  • Watts 50
  • Voltage 120
  • Color Temp. 4000K
  • Light Output 46,000 Lux
  • Arm Length 43"
  • Color White
  • Adjustable Swivel Joint Lamp Head Allows For Easy Vertical and Horizontal Adjustment Of Light
  • Lens Clear
  • Overall Reach 43"
  • Cord Length 30 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 32047
  • Includes Mobile Base
  • Beam Angle 10 Degrees
  • Construction Metal/Poly
  • Cord Type Plug In
  • Lamp Included Yes
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.