Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUNNEX

105 Watt Maneuverable and Compact Minor Surgical Exam Light

  • Item# 5ERZ6
  • Mfr. Model# CS2050W
  • Catalog Page# N/A
  • UNSPSC# 42182602
105 Watt Maneuverable and Compact Minor Surgical Exam Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,540.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minor surgical and examination light. Compact, portable design has a drift-free balance arm, rear vented lampshade, and removable, autoclavable handle. Excellent light source for most medical emergency rooms, trauma rooms, critical care areas, and ambulatory surgical centers.

View More

Technical Specs

  • Item Minor Surgical Exam Light
  • Type Maneuverable and Compact
  • Lamp Type Halogen
  • Watts 105
  • Voltage 120
  • Color Temp. 4100K
  • Color White
  • Adjustable Flexibile With Extensive Reach and Range Of Motion
  • Lens Clear
  • Arm Length 28"
  • Overall Reach 67"
  • Cord Length 10 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 18562
  • Includes Wall Board
  • Beam Angle 10 Degrees
  • Construction Metal/Poly
  • Cord Type Plug In
  • Lamp Included Yes
  • Mounting Type Wall
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I have had the Sunnex exam light for 10 years. It has worked well, HOWEVER in the past 2 years I have had issues w the wires shorting out. I have tried to reach the company and have NEVERr RECEIVED A RESPONSE FROM THEM. I have a friend that has a large practice and they have 30 of these lights and they have had the same issues getting any replacement parts or answers about problems. The liht is great there is NO SERVICE, I am shopping for new lights and WILL NEVER CONSIDER THIS COMPANY AGAIN! When I approached them at a large national meeting and met the head of sales they promised to contact me a week or less after the meeting. It's been 2 months! February 19, 2013
  • 2015-09-08T19:47:00.818-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5ERZ6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.