Skip Content

DG
SUNNEX

105 Watt Ceiling MRI Minor Surgical Exam Light with 64,500 Lux Light Output

  • Item # 5ERZ8
  • My Part #
  • Mfr. Model # CS2050C-MRI
  • Catalog Page # N/A
  • UNSPSC # 42182602
MRI Surgical Exam Light,Halogen,Ceiling close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Specifically designed for use in MRI facilities, this exam light is made from a combination of nonmagnetic materials. It is also suitable for use in imaging centers, radiology departments, and CAT/PET scan labs. Drift-free balance allows virtually unlimited positioning. Rotates 520° from horizontal and 359° from vertical. Lamp head rotates 720°. Certified for MRI compatibility, tested to 3 Tesla, nonferrous, and nonmagnetic.

View More

Technical Specs

  • Item MRI Minor Surgical Exam Light
  • Medical Lighting Mounting Type Ceiling
  • Watts 105
  • Voltage 120
  • Color Temp. 4100K
  • Light Output 64,500 Lux
  • Arm Length 28"
  • Color White
  • Adjustable Flexibile with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 57"
  • Cord Length 30 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 18560
  • Includes Mounting Bracket
  • Beam Angle 10 Degrees
  • Construction Metal/Poly
  • Cord Type Plug In
  • Lamp Included Yes
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products