Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SUNNEX

Flexible Gooseneck Light, 5W, Arm 20 in.

  • Item# 5ETA7
  • Mfr. Model# LS710-20W
  • Catalog Page# N/A
  • UNSPSC# 42182602
Flexible Gooseneck Light,5W,Arm 20 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $531.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED biomedical light. Compact 5W LED fixture offers twice the luminous intensity of a standard 20W halogen bulb, while using almost 70% less energy. Includes hospital-grade plug and table base with flexible ant vibration gooseneck arm. Provides an excellent replacement for hot halogen lights on anesthesia machines, laboratories, and grossing stations.

View More

Technical Specs

  • Item Flexible Goosneck Light
  • Type Maneuverable and Compact
  • Lamp Type LED
  • Watts 5
  • Switch Push Button
  • Voltage 120
  • Color White
  • Arm Length 20"
  • Overall Reach 20"
  • Cord Length 5.5 ft.
  • Beam Angle 10 Degrees
  • Mounting Type Table Base
  • Suggested Lamp Item No. 32242
  • Cord Type Plug In
  • Includes Table Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.