DV
SUNLIGHT

Dishwashing Soap, Hand Wash, 1 gal. Jug, Unscented Liquid, Ready To Use, 4 PK

  • Item # 32GP67
  • My Part #
  • Mfr. Model # 95850557
  • Catalog Page # N/A
  • UNSPSC # 47131810
Dishwashing Soap, Hand Wash, 1 gal. Jug, Unscented Liquid, Ready To Use, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
  • Washing Type Hand Wash
  • Item - Dishwashing Dishwashing Soap
  • Cleaner Form Liquid
  • Cleaner Container Size 1 gal.
  • Cleaner Container Type Jug
  • Fragrance Unscented
  • Primary Chemical None
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Chemical Series No Series
  • Item Dishwashing Detergent
  • Color Blue
  • Contains Cocamidopropyl Betaine, Ethyl Alcohol, Sodium Dodecylbenzene Sulfonate, Sodium Lauryl Ether Sulfate, Sodium Xylene Sulfonate
  • Recommended Dilution Ready To Use
  • Standards Kosher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms