DV
SUNLIGHT

Dishwashing Soap, Hand Wash, 38 oz. Bottle, Unscented Liquid, Ready To Use, 9 PK

  • Item # 32GP66
  • My Part #
  • Mfr. Model # 95850506
  • Catalog Page # N/A
  • UNSPSC # 47131810
Dishwashing Soap, Hand Wash, 38 oz. Bottle, Unscented Liquid, Ready To Use, 9 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
  • Washing Type Hand Wash
  • Item - Dishwashing Dishwashing Soap
  • Cleaner Form Liquid
  • Cleaner Container Size 38 oz.
  • Cleaner Container Type Bottle
  • Fragrance Unscented
  • Primary Chemical None
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Chemical Series No Series
  • Item Dishwashing Detergent
  • Color Blue
  • Contains Cocamidopropyl Betaine, Ethyl Alcohol, Sodium Dodecylbenzene Sulfonate, Sodium Lauryl Ether Sulfate, Sodium Xylene Sulfonate
  • Recommended Dilution Ready To Use
  • Standards Kosher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms