Skip Content

DV
SUNLIGHT

Liquid Dishwashing Detergent, 3 oz. Bottle, 90 PK

  • Item # 20J190
  • My Part #
  • Mfr. Model # 5585976
  • Catalog Page # N/A
  • UNSPSC # 47131810
Liquid Dishwashing,3 oz.,Lemon,PK90 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Manual Pot and Pan Dish Detergents
Fight grease while leaving pots, pans, and dishes clean. High-sudsing formulas. Greenworks® Natural and Dishmate™ detergents contain no phosphates or chlorine, and will not create harsh fumes. Gentle on hands.

View More

Technical Specs

  • Item Dishwashing Detergent
  • Form Liquid
  • Size 3 oz.
  • Container Type Bottle
  • Fragrance Lemon
  • Color Yellow
  • RTU Yield per Container 1:256
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms