Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SUNEX TOOLS Transmission Jack: Transmission Jack, Hydraulic, 1.5 ton Load Capacity, Steel, Chain

Item 
182K46
Mfr. Model 
7752C

Product Details

Catalog Page
933
Brand
SUNEX TOOLS
Jack Type
Transmission Jack
Power Source
Hydraulic
Load Capacity
1.5 ton
Frame Material
Steel
Lifting Actuator
Manual Handle
Minimum Lift
8-5/8 in
Maximum Lift
36-1/2 in
Securing Mechanism
Chain
Overall Length
60 in
Overall Width
38-1/4 in
Platform Tilt Angle
Front: 10°; Rear: 10°; Side to Side: 10°
Minimum Height
8-7/10 in
Overall Height
24 in
Base Length
43-1/2 in
Base Width
26 in
Features
Overload and Bypass Safety Valves; Wide Chassis
Manufacturer Part Number
7752C
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

Transmission jacks lift, lower, and position a transmission to safely and easily remove, repair, or install it. They have an adjustable head for aligning with transmission bolts' patterns and pins. These heavy-duty jacks have casters for mobility and straps or chains to secure equipment when moving.