Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SUNEX TOOLS High-Clearance Bottle Jacks: Bottle Jack, Steel, Manual Handle, Mechanical, 4420S

Item 
210R19
Mfr. Model 
4420S

Product Details

Catalog Page
931
Brand
SUNEX TOOLS
Jack Type
Bottle Jack
Body Material
Steel
Lifting Actuator
Manual Handle
Power Source
Mechanical
Load Capacity
20 ton
Minimum Lift
9-1/2 in
Maximum Lift
13-3/4 in
Minimum Height
7-1/2 in
Handle Length
16-1/2 in
Base Length
5-5/8 in
Base Width
6-13/32 in
Features
Built-In Safety Valve Protects Against Dangerous Ram Over-Extension; Extension Screw Adjusts to Desired Work Height for Added Reach; Fully Welded Base Prevents Oil Leakage Over Time
Manufacturer Part Number
4420S
UNSPSC
24101612
Country of Origin
China (subject to change)
Product Description

High-clearance bottle jacks lift SUVs, trucks, and heavy equipment that have a higher ground clearance than automobiles. An extended reach ensures safer lifting than propping a regular jack on a raised surface or lifting beyond a regular jack's capability. Bottle jacks are sold by load capacity and have wide usage applications in the construction and building industries to lift sagging foundations, level retaining walls, and raise underground drainage systems.